Siconit Brushable Silicon Carbide Composite (Komposit Silikon Karbida)

Sebelum PPN:
Rp4.399.900
Spesifikasi
Adhesive Tensile Strength (mPa)48
Average Particle Size (mm)<6
BaseEpoxy resin
Coating Thickness (mm)SIConit X: 1-2
ColorGrey
ConsistencyBrushable
Density (g/cm³)Approx. 2.17
FillerSilicon carbide
Flexural Strength (MPa)Min. 45
HardnessVery Hard (67 HRC)
Heat Distortion Temperature (°C)100
OdorCharacteristic
PH Value0-14
Pressure Resistance (bar)12-22
Raw materialFrost-resistant
Relative Humidity (%RH)Max. 80
Size (kg)1
StorageDry
Substrate and Air Temperature (°C)Min. +10
Temperature Resistance (°C)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SIConit is a silicon carbide composite material designed for the repair and protection of surfaces exposed to erosion, abrasion, and corrosion within a pH range of 0 to 14.

SIConit has a very high silicon carbide content for use in extremely abrasive operational conditions where complex and costly repairs are the norm. The compound can either be used to completely rebuild worn metal surfaces or be used as a preventative coating, often outperforming the original metal in terms of abrasive stability. SIConit can be used in place of metal applications, tiling, rubber backing, etc

It is suitable for applications involving temperatures up to 100°C. The composite consists of a high proportion of silicon carbide combined with a cold-curing epoxy resin, making it ideal for restoring damaged metal surfaces or serving as a protective coating.
Kegunaan
Cocok untuk aplikasi dengan tingkat abrasi dan korosi tinggi, serta dapat diaplikasikan pada berbagai jenis logam tanpa batasan material.
Daftar Aplikasi:
- Pompa dan seluruh komponen pompa
- Agitator
- Nozzle
- Reducer
- Pipa
- Screw conveyor

List of Industrial Fields:
- Mining
- Cement Industry
- Waste Water
- Pulp and Paper
- Power Plants
- Maintenance & Repair

Ulasan Produk

Tidak ada ulasan