TRUSCO Spray Gun TSG Series (Semprotan Cat)

Kondisi Barang:
Sebelum PPN:
Rp1.899.900
Spesifikasi
Air Input PortG1/4
Air Usage200L/min
Main Body MaterialsAluminium Die-Cast
Mist LevelHigh Grain
Paint Hose Mounting PortG1/4
Pattern Opening300mm
Purpose of UseAutomobile (coating), metal painting, wood work, furniture, plastic painting, food industry and the like.
Required Compressor1.5kW
Wetted Part MaterialsStainless Steel (SUS304)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a gun pressure of 0.15 to 0.2 MPa, it operates at medium to low pressure, resulting in less overspray and higher coating efficiency, thus improving the working environment.
The nozzle cap employs a ball-cone design, resulting in a stable spray pattern.
Feature
-With a gun pressure of 0.15 to 0.2 MPa, it operates at medium to low pressure, resulting in less overspray and higher coating efficiency, thus improving the working environment.
-The nozzle cap employs a ball-cone design, resulting in a stable spray pattern.
-Since the parts in contact with the liquid are made of stainless steel, it is compatible with water-based paints.
-Automotive (painting), metal painting, woodworking, furniture, plastic painting, food industry, etc.

Ulasan Produk

Tidak ada ulasan