TRUSCO Spray Gun GSG Series (Semprotan Cat)

Kondisi Barang:
Sebelum PPN:
Rp1.299.900
Spesifikasi
Air Input PortG1/4
Air Usage90L/min
Cup Mounting OutletG1/4
Main Body MaterialsAluminium Die-Cast
Mist LevelGeneral Purpose
Nozzle Diameter1.3mm
Pattern Opening150mm
Purpose of UseFor intermediate and top coat of small objects. Coating with many color changes.
Required Compressor0.75 to 1.5kW
Wetted Part MaterialsStainless Steel (SUS303), Brass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spray direction can be freely selected by changing the position of the paint container.
Feature
-The spray direction can be freely selected by changing the position of the paint container.
-For undercoating and topcoating small items.
-For painting jobs that involve frequent color changes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait