Spesifikasi
| Absorption Capability (%) | 30 (35°C, 95%RH) |
|---|---|
| Compliance | REACH certified, RoHS, FSC |
| Main Ingredient | Silica Gel |
| Package Material | Breathable film |
| Shelf Life (month) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Incubic Silica Gel Desiccant is made from premium-quality silica gel and undergoes a rigorous screening process to ensure each particle is clean, dust-free, and uniform in size. Ensuring consistent and reliable performance.
Silica gel is non-toxic, odourless, and chemically stable. It is insoluble in water and most solvents and i ts unique multi-microporous structure gives it exceptional moisture and water adsorption capabilities. Making it highly e ective for humidity control.
Incubic Silica Gel Desiccant is ideal for a wide range of industries, including: food, pharmaceuticals, medical devices, electronics, and more. O ering dependable protection for moisture-sensitive products.
Utility : It can remove the moisture in the package to prevent mold, rust and other damage caused by moisture.
Silica gel is non-toxic, odourless, and chemically stable. It is insoluble in water and most solvents and i ts unique multi-microporous structure gives it exceptional moisture and water adsorption capabilities. Making it highly e ective for humidity control.
Incubic Silica Gel Desiccant is ideal for a wide range of industries, including: food, pharmaceuticals, medical devices, electronics, and more. O ering dependable protection for moisture-sensitive products.
Utility : It can remove the moisture in the package to prevent mold, rust and other damage caused by moisture.
Feature
- Excellent Moisture Absorption Capacity.Incubic silica gel can absorb up to 30 to 40% of its own weight in moisture, delivering reliable performance across a broad range of humidity levels, from 20% to 90% RH.
- Stable and Non-Corrosive
Chemically inert and non-reactive with most substances, Incubic silica gel is safe for use with metals, plastics, electronics, and other sensitive materials.
- Certified to German DIN Standards
Incubic silica gel has been independently tested and certified in accordance with German DIN standards.
- Reusable and Regenerable
Incubic silica gel can be regenerated by heating at 120°C to 150°C, effectively removing absorbed moisture and restoring its full drying capacity for multiple uses.
- Non-Toxic and Safe
Chemically inert and non-toxic, Incubic silica gel is safe for use in food, pharmaceutical, and electronic applications. Posing no environmental hazards upon disposal.
Use
Use for moisture-proofing for electronic devices, metal equipment or components, and pharmaceuticals.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SUPER%20DRY%20Silica%20Gel%20Desiccant%20Incubic%20(Silika%20Gel)/icP116011660-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
