Elcometer Electromagnetic Film Thickness Gauge, Integrated Top Type (Alat ukur ketebalan)

Sebelum PPN:
Rp56.999.900
Spesifikasi
Dimensions (WxDxH) (mm)73x37x141
MaterialHard Plastic
Measurement Range (µm)0 to 1500 (iron)
Memory Function150000 points
Power SupplyAA batteries x 2 (included)
PurposeFilm thickness measurement of paint films/coatings
Resolution (µm)0.1 to 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three types are available: electromagnetic (for iron), eddy current (for non-ferrous metals), and dual type.
It features a robust design that won't break even if dropped.
Dustproof and waterproof (IP64), it can be used without problems in rain or dusty environments.
It supports high and low temperatures (-10℃ to +50℃).
The buttons are easy to operate with one hand, and the color LCD screen is large and easy to read.
It also includes a statistical function.

Ulasan Produk

Tidak ada ulasan