Mitsubishi Chemical Advanced Materials Eltalite TX PET-P Sliding Grade Plate

Sebelum PPN:
Rp11.999.900
Spesifikasi
Bending Strength (MPa)115 (D-790)
ColorLight gray
Compression Modulus (MPa)2881(D-695)
Compressive Strength (MPa)5% deformation: 88 (D-695)
Length Tolerance (mm)0 to 30
Nominal Length (mm)1000
Nominal Thickness (mm)12
Nominal Width (mm)610
Specific Gravity1.44 (D-792)
Stretch (%)12(D-638)
Tensile Strength (MPa)79 (D-638)
Thickness Tolerance (mm)0 to 2.0
Width Tolerance (mm)0 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ertalite is an engineering plastic material made from polyethylene terephthalate resin, and is particularly excellent in sliding properties.
It is a material with a proven track record overseas.
High voltage resistance, excellent dimensional stability, food hygiene.
Do not use continuously in alkaline aqueous solutions or hot water above 55°C.
It is a material with high notch sensitivity, so ensure that corners and edges are rounded (R).
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan