DJI Battery Mavic 4 Pro

Sebelum PPN:
Rp4.499.900
Spesifikasi
Battery TypeLi-ion 4S
Capacity (mAH)6654
Charging Temperature (°C)5 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Using the DJI Mavic 240W Power Adapter with no other devices connected to the charger or the Charging Hub's USB-C port, from 0% to 100%: 1 battery takes about 51 minutes, 3 batteries take about 90 minutes (200V to 240V input) or about 110 minutes (100V to 127V input)
- Using DJI 100W USB-C Power Adapter, from 0% to 100%: 1 battery takes about 80 minutes
- Charging via the aircraft (65W max charging power), from 0% to 100%: 115 minutes

Ulasan Produk

Tidak ada ulasan