Baroness Pedestrian Cylinder Mower (Mesin Pemotong Rumput)

Sebelum PPN:
Rp299.999.900 - Rp409.999.900
Spesifikasi
Engine ModelHonda GX120
Fuel Capacity (L)2 (Gasoline)
Power (kW)2.6 (3.5PS) @3600rpm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baroness walk behind cylinder mowers are built to provide the highest quality finish on all fine turf areas. Golf Greens and Tees, Bowling Greens, Tennis Courts and Cricket Pitches.
Completely gear driven, Baroness mowers are easier to maintain and more durable than mowers with other drive systems such as belts or chains.

At Baroness we pride ourselves on the cutting quality of all our cylinder mowers. Using Nickel-Chrome-Molybdenum alloy steel cutting cylinders and specially hardened, tipped bedknives, Baroness mowers take care of your fine turf, day in, day out, by keeping the sharpest cutting edge for longer than any other make.

Not only is the Baroness LM56-66 series the sharpest tool in the box but you get a complete turf maintenance system for the price of one mower.
Equipped with bi-directional front grooming reel, de-thatching reel or brush all of which are gear driven and changeable in 5 minutes the Baroness LM56-66 range offers you total control over the quality of your playing surface.
Feature
- All- Gear Drive
Baroness' walk behind greens mowers is all gear driven, with no slippage or lag between the drive (drum rotation) to cutting cylinder (cylinder rotation) ratio. It is extremely durable and easy to maintain. There are no adjustments needed as with other belt or chain drive systems.

- Globally Recognized Quality of Cut
The Baroness Walk Behind Greens Mower is equipped with the sharpest cutting cylinder in the market. Baroness uses its own special blend of steels and utilizes the same techniques to achieve the hardness and sharpness that Japanese swords are known for. The hardness of the cutting cylinder and bedknife is designed to avoid countering. The strength of the metal and precise mating of the surfaces increase the durability and life of both the cylinder and bedknife.

- Word-renowned sharpest blades
Equipped with the world-renowned Baroness reel cutter, the LM56/66/101/LMB12 can mow any types of grass. The cutting cylinders are constructed of Nickel-Chrome-Molybdenum for extreme long life. Cleanly cut grass is less vulnerable to disease and promotes healthy growth.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait