Jacobsen Mower (Mesin Pemotong Rumput)

Sebelum PPN:
Rp379.999.900
Spesifikasi
Blade MaterialHardened, high manganese carbon steel
Blades per Reel11 or 15
BrakesLever actuated hub brake with parking lock
DifferentialFull automotive type, housed in traction drum
Frequency of Clip (cm)0.5
Fuel Capacity (L)2.5
Mower Cutting Width (m)0.55
Mower Drive SystemCentrifugal Drive Clutch
Mower EngineHonda GX-120 Gas Engine
Mower Height of Cut (mm)1.6-11.1
Mowing Speed (kph)Dependent on Engine RPM 5.14 max
Mowing Speed (mph)Dependent on Engine RPM 3.2 max
Operator ControlsStandard InCommand operator controls (Traction and Reel) with integrated Operator Presence Control
Power (HP)4
Power (kW)2.9
Reel SpeedDependent on Engine RPM and 2.25:1 reel reduction ration
Sound Level (dBA)95
Traction Drum (inch)7.75 Smooth machined aluminum
Traction driveChain Drive
Transport Wheels (inch)2 x Pneumatic 11x4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PGM22 is a lightweight, walk-behind reel mower that gives you Jake's Signature Cut trusted by generations. User-friendly features make it simple to set up and operate, and robust engineering gives you the dependability you need to produce greens you’re proud of every day.
Feature
- InCommand Operator Controls
With an ergonomic D-handle, variable speed control, and operator presence control, the InCommand system is designed to enhance user comfort and control.

- Ease of Maintenance
The PGM22 was built with maintenance in mind and features spring-loaded tapered roller bearings and a chain drive system, making it simple to keep in top working position.

- Precision Cutting
Get a high-quality cut ideal for fine turf surfaces with an adjustable cutting height between 0.062- to 0.438-inches.

- Durable Construction
Featuring hardened steel blades and a centrifugal clutch, this machine is designed for durability and long-term reliability.

Ulasan Produk

Tidak ada ulasan