Kasco Fountain EVFX Series (Air Mancur Kolam)

Sebelum PPN:
Rp139.999.900 - Rp229.999.900
Spesifikasi
Cord Length (m)1 stub, 10, 30
Phase1
Voltage (V)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VFX Series Fountain is the choice for an elegant display with superior aeration benefits. These high-flow units are efficient, easy to install and operate, and can be used for many applications.

These fountains pull water in and dispense it as a beautiful "V-shaped" fountain pattern while aerating your body of water.

Illuminate your fountain during the evening hours with one of our WaterGlow Light Kits with snap-on clips for easy installation (purchased separately).
Feature
- Available as 1/2, 3/4, 1, 2, and 5HP
- Offered as 60Hz and 50Hz, 120V and 208-240V, and single and three phase options
- Operates in as little as 17.5inch of water
- Complete packages are ETL approved to UL and CSA standards

Ulasan Produk

Tidak ada ulasan