SERVICEBIO Tabung Centrifuge BJ Series

Sebelum PPN:
Rp429.900
Spesifikasi
AbilitySterile,DNase/RNase Free, pyrogen-free (endotoxin-free)
Inner Wall Diameter (mm)26.92
MaterialPP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Notice

1. This product does not need to provide a "Medical Device Production License".
2. Please wear lab coat and disposable gloves during operation.
Feature
Product Introduction :
1. Made of transparent polymer material polypropylene PP;
2. Endurance temperature: -80 ℃~121 ℃;
3. Maximum tolerance centrifugal force: 17500 g;
4. Maximum withstand pressure value: 4 kg/cm2, good sealing and no leakage.

Ulasan Produk

Tidak ada ulasan