Wipro Carpet Sofa Steam Cleaner 4in1

Sebelum PPN:
Rp19.999.900
Spesifikasi
Air Flow Rate (L/s)53
Air Pump (W)15
Cable Length (m)8
Capacity (L)30
Clean Water Capacity (L)25
Grinding Head Motor (W)45
Height (mm)860
Hose Diameter (mm)40
Mode of CoolingCirculating air cooling
Packing Size (mm)628x430x970
Power (W)2925
Power of Vacuum Motor (W)800
Power of Water Pump (W)34
Steam Heater Power (W)2000
Steam Power Water Pump (W)28
Steam Water Capacity (L)2.1
Tank Diameter (mm)375
TypeWP-3030
Vacuum Suction (Mbar)230
Voltage (V/Hz)220/50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Integrated with Vacuum, Steaming, Washing & Drying. Membunuh Tungau, Kuman, Bakteri dll.

Ulasan Produk

Tidak ada ulasan