ESCO Transmission Hydraulic Jack (Dongkrak Hidrolik)

Sebelum PPN:
Rp58.999.900
Spesifikasi
Caster Type(4) Swiveling Caster
ColorYellow
For Vehicle TypeBus; Truck
Frame MaterialSteel
Handle Type360° Rotatable Pump Handle
Lift (inch)10 to 35
Lifting ActuatorRotatable Pumping Handle
Load Capacity (t)2.2
Manufacturer Part Number10812
Minimum Height (inch)10
Number of Wheels4
Overall Length (inch)43
Overall Width (inch)14-37/100
Power SourceHydraulic
Securing MechanismChain
StandardsANSI
Wheel Diameter (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transmission jacks lift, lower, and position a transmission to safely and easily remove, repair, or install it. They have an adjustable head for aligning with transmission bolts' patterns and pins. These heavy-duty jacks have casters for mobility and straps or chains to secure equipment when moving :

Easy Access to Relief Valve to Lower the Jack; Fully Adjustable Universal Saddle, Brackets and Chain Sling; Sealed Hydraulic Unit Prevents Contamination; Wide Chassis Design Provides Maximum Stability
Use
For Lifting
Agricultural; Bus; Commercial Truck; Construction Equipment; Heavy Duty Truck; Machinery

Ulasan Produk

Tidak ada ulasan