Spesifikasi
| Size (ml) | 420 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Usage :
- Surface coloring : Metal, plastic, cement, house, furniture, ornaments.
- For repair painting : Wood, steel structures.
How to use :
- Please remove dust, oil, rust, fungi, etc. on the coated face before spraying.
- Sufficiently shake the container upon use.
- Spray at a distance of 20~30cm.
- Apply thin overlap coating for 2~3 times at an interval of 10 minutes in parallel direction with the coated face as in the , rather than thick coating at one go.
- When the contents remain after use, spray to allow only gas to come out for about 2 seconds by turning the container upside down, and properly cover the cap for storage.
※ Use after checking whether the color and the spray state are correct matching the use for the coated object prior to use.
※ Do not store inside a car or trunk during summer season.
- Surface coloring : Metal, plastic, cement, house, furniture, ornaments.
- For repair painting : Wood, steel structures.
How to use :
- Please remove dust, oil, rust, fungi, etc. on the coated face before spraying.
- Sufficiently shake the container upon use.
- Spray at a distance of 20~30cm.
- Apply thin overlap coating for 2~3 times at an interval of 10 minutes in parallel direction with the coated face as in the , rather than thick coating at one go.
- When the contents remain after use, spray to allow only gas to come out for about 2 seconds by turning the container upside down, and properly cover the cap for storage.
※ Use after checking whether the color and the spray state are correct matching the use for the coated object prior to use.
※ Do not store inside a car or trunk during summer season.
Warning
Precautions : 1. This should be used only for its intended purpose.
2. Ventilation is necessary when using the cleaner.
3. Do not inhale it for a long period of time.
4. Avoid long contact with skin.
5. Test prior to applying for Fluorine resin and Fluorine rubber products, because the Fluorine solvents is used.
6. As a flammable product using compressed gas, it is dangerous. Please observe the following precautions.
7. Do not use it toward fire.
8. Provide good ventilation for long-time use.
9. Do not use near heater or stove.
10. Do not keep it in the place above 40℃.
11. Provide ventilation to use it in the closed room.
12. Do not throw it away into fire.
13. Punch the can to throw it away.
14. Spraying may not work well below 5℃.
15. Be careful, as exposure to direct sunlight or heat may cause an explosion.
16. Check for sparks in the vicinity, wait for the gas to disperse after spraying a certain amount, and then reuse.
Feature
Suitable For Various Materials Such As Metal, Plastic, And Wood, Offering Fast Drying, High Durability, And Vivid ColorsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/b2P115999398-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
