YECOA Anti Spatter Spray (Anti Percikan Las)

Sebelum PPN:
Rp85.900
Spesifikasi
Size (ml)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Usage :
- Prevents adhesion of welding impurities during welding of steel and stainless steel.
- Applicable to: pipes, plates, thick plates, steel structures, etc.

How to use :
- Remove any foreign substances from the surface to be coated to enhance coating performance.
- Shake the can thoroughly before use.
- Apply evenly to the welding area and surrounding areas where spatter may occur, maintaining a distance of 20-30 cm.
Warning
Precautions :
1. Do not use for purposes other than intended.
2. Keep out of reach of children.
3. If the contents come into contact with eyes or skin, rinse thoroughly with clean water and consult a doctor if necessary.
4. Avoid spraying directly on food or your face. Do not inhale or ingest.
5. This is a flammable product containing high-pressure gas, so please follow the precautions below:
6. Do not spray toward flames.
7. Do not use near stoves, heaters, or other heat sources.
8. Do not use in rooms where flames are present.
9. Do not store in places with temperatures above 40°C.
10. After use in a confined space, ensure proper ventilation.
11. Dispose of the can after ensuring it is completely empty, and never throw it into a fire.
12. Do not store in enclosed spaces.
13. Spraying may not work well at temperatures below 5°C.
14. Be cautious of exposure to direct sunlight or heat, as it may cause the can to explode.
15. Ensure no sparks are present, and wait for the gas to disperse after spraying a certain amount before using again.
Feature
- Excellent in preventing the adhesion of welding impurities
- No negative impact on welding quality
- Prevents painting defects after welding
- Dries quickly and has excellent spreading properties

Ulasan Produk

Tidak ada ulasan