Morris Silent Oil Free Air Compressor (Kompresor Angin)

Sebelum PPN:
Rp1.599.900 - Rp3.699.900
Spesifikasi
Frequency (Hz)50
Maximum Pressure (bar)8
Motor Speed (rpm)1450
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. The sound is not noisy, making it suitable for use anywhere and anytime
2. The fast filling of the air also makes this compressor able to help those of us who want to work faster
3. The air produced is clean because this compressor does not use oil
4. The size is not too big, making it easy to move and carry everywhere

Ulasan Produk

Tidak ada ulasan