Sebelum PPN:
Rp219.999.900
Spesifikasi
Dimensions (mm)1500x750x850

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 13mm thk Resistop Phenolic table top Lab w/backsplash 100mm
- RESISTOP Phenolic made by USA
- RESISTOP Phenolic SEFA 3 Testing done by TuV
- RESISTOP Phenolic Chemical & solvent resistant
- Double Pan Steel floor cabinet drawer soft close technology in epoxy powder coated finish c/w honeycomb
- Stainless Steel 304 Butterfly Hinge Fully Open 180 Degrees
- DURALINE Polypropylene Handle for Door & Drawer
- Steel Knee Space with cover back panel in epoxy powder coated finish
- Steel structure in epoxy powder coated finish
- Steel frame in epoxy powder coated finish

Ulasan Produk

Tidak ada ulasan