Duraline SS Hood (Hood Chamber)

Sebelum PPN:
Rp159.999.900
Spesifikasi
Airflow Capacity (m³/hour)2100-2300
Dimensions (mm)1000x500x400
MaterialGalvanized Steel
PhaseSingle Phase
Power Output (kW)1.1
Speed (rpm)2800
Static Pressure (Pa)840-760
Voltage (V/Hz)220/50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Hood Stainless Steel 304 structure H/L finish
- Hood Stainless Steel 304 flange H/L finish
Feature
Ducting Included (max 6m)
BJLS pipe 4-8"
Fitting BJLS 4-8"
Accessories (increaser 3" x 6", large radius elbow 4-8", Tea PVC/BJLS 4-8")
Flexible Damper to adjust velocity
Silicon
PVC Glue
Blower bracket
Clipsal Flexible pipe
Pipe Hanger 6-8"
Motor Circuit breaker with themall
Finishing work

Ulasan Produk

Tidak ada ulasan