Duraline Fume Hood 4ft Plus
#Grup produk P115989656
Spesifikasi
| Airflow Capacity (m³/hour) | 2100 |
|---|---|
| Dimensions (mm) | 1200x795x2300 |
| Phase | Single Phase |
| Power Output (kW) | 0.37 |
| Speed (rpm) | 2850 |
| Static Pressure (Pa) | 750 |
| Voltage (V/Hz) | 220/50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
STRUCTURE : STEEL SHEET C/W EPOXY BAKED FINISH
INTERNAL : PHENOLIC RESIN CHEMICAL RESISTANT
UNIT IS C/W :
1. 1 X VAPOUR PFOOF FLUORESCENT LIGHT
2. 2 X 13 AMPS ELECTRICAL SOCKET
3. 1 X 6MM TEMPERED GLASS SASH (820MM OPENING)
4. 1 X CHAIN AND SPROCKET SASH SYSTEM
5. 1 X FLIP OPEN AIRFOIL
RESISTOP PHENOLIC WORKTOP FOR 1200MM FUMEHOOD
BASE CABINET FOR 1200MM METAL
TOUCHLESS SENSOR SASH OPENING
NEW MOTOR FOR TOUCHLESS SENSOR
SWITCH ON OFF FOR TOUCHLESS SENSOR
LABORATORY WATER TAP
PANEL WATER CONTROL VALVE WITH 600MM x 10MM COPPER TUBE
1 WAY 110mm WALL WATER OUTLET WITH FIXED NOZZLE
LABORATORY GAS TAP
PANEL GAS CONTROL VALVE WITH 600MM x 10MM COPPER TUBE PUSH & TURN
1 WAY 45 DEGREE WALL GAS OUTLET WITH 10mm COMPRESSION INLET & FIXED NOZZLE
LABORATORY SINK AND ANCILLARY PRODUCTS
EVEN FLOW PP OVAL DRIP CUP BLACK
EVEN FLOW PP ANTI SIPHON BOTTLE TRAP (VULCATHENE EQUIVALENT) BLACK
FUME EXTRACTION SYSTEM & STORAGE CABINETS
DIGITAL AIR FLOW DISPLAY MONITOR WITH LOW FLOW ALARM (MODEL AL 01)
RECOMMENDED OPTION :
1. CONSTANTLY MONITOR AIRFLOW FOR SAFETY
2. LIGHT AND SOUND ALARM WARNING TO INDICATE LOW AIRFLOW
3. LCD DISPLAY INDICATING AIRFLOW
4. AUTO SHUT DOWN TIMER
5. MAINTENANCE REMINDER
INTERNAL : PHENOLIC RESIN CHEMICAL RESISTANT
UNIT IS C/W :
1. 1 X VAPOUR PFOOF FLUORESCENT LIGHT
2. 2 X 13 AMPS ELECTRICAL SOCKET
3. 1 X 6MM TEMPERED GLASS SASH (820MM OPENING)
4. 1 X CHAIN AND SPROCKET SASH SYSTEM
5. 1 X FLIP OPEN AIRFOIL
RESISTOP PHENOLIC WORKTOP FOR 1200MM FUMEHOOD
BASE CABINET FOR 1200MM METAL
TOUCHLESS SENSOR SASH OPENING
NEW MOTOR FOR TOUCHLESS SENSOR
SWITCH ON OFF FOR TOUCHLESS SENSOR
LABORATORY WATER TAP
PANEL WATER CONTROL VALVE WITH 600MM x 10MM COPPER TUBE
1 WAY 110mm WALL WATER OUTLET WITH FIXED NOZZLE
LABORATORY GAS TAP
PANEL GAS CONTROL VALVE WITH 600MM x 10MM COPPER TUBE PUSH & TURN
1 WAY 45 DEGREE WALL GAS OUTLET WITH 10mm COMPRESSION INLET & FIXED NOZZLE
LABORATORY SINK AND ANCILLARY PRODUCTS
EVEN FLOW PP OVAL DRIP CUP BLACK
EVEN FLOW PP ANTI SIPHON BOTTLE TRAP (VULCATHENE EQUIVALENT) BLACK
FUME EXTRACTION SYSTEM & STORAGE CABINETS
DIGITAL AIR FLOW DISPLAY MONITOR WITH LOW FLOW ALARM (MODEL AL 01)
RECOMMENDED OPTION :
1. CONSTANTLY MONITOR AIRFLOW FOR SAFETY
2. LIGHT AND SOUND ALARM WARNING TO INDICATE LOW AIRFLOW
3. LCD DISPLAY INDICATING AIRFLOW
4. AUTO SHUT DOWN TIMER
5. MAINTENANCE REMINDER
Feature
Ducting Included (Max 6m)Rucika pipe 4-8" (Type D)
Fitting PVC Rucika 4-8"
Accessories (increaser 3" x 6", large radius elbow 4-8", Tee PVC/BJLS 4-8")
Flexible Damper to adjust velocity
Silicon
PVC Glue
Blower bracket
Clipsal Flexible pipe
Pipe Hanger 6-8"
Motor Circuit breaker with themall
Finishing work
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
