Duraline Clean Room Chair

Sebelum PPN:
Rp12.999.900
Spesifikasi
Depth (mm)380
Overall Height (mm)970 to 1210
Seat Height (mm)550 to 790
Seat Width Seat (mm)410

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Orthopeadic Feature : A heavy duty back stem from seat extending to backrest ensures firmness and structural stability
- Injected moulded polyurethane seatpan and backrest provides firm postural support
- Permanet contact seat mechanism ensures optium back support at all times
- Anti-impact gas spring with 20mm compres sible depth prevents sudden spinal shock in act of sitting
- Gas spring conforms to DIN4550
- Highchair PU seat and back
- Lowback Polyurethane moulded high chair with footring. 5 prong pedestal heavy duty nylon base with castors or gliders.
-

Ulasan Produk

Tidak ada ulasan