Duraline Bar Stool Chair

Sebelum PPN:
Rp8.399.900
Spesifikasi
Footring Diameter (mm)450
Footring Height (mm)340
Seat Height (mm)580 to 700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Orthopeadic Feature : A heavy duty back stem from seat extending to backrest ensures firmness and structural stability
- Injected moulded polyurethane seatpan and backrest provides firm postural support
- Permanet contact seat mechanism ensures optium back support at all times
- Anti-impact gas spring with 20mm compres sible depth prevents sudden spinal shock in act of sitting
- Gas spring conforms to DIN4550
- Polyurethane seat material
- Lowback Polyurethane moulded high chair with footring. 5 prong pedestal heavy duty nylon base with castors or gliders.
-

Ulasan Produk

Tidak ada ulasan