Sebelum PPN:
Rp129.999.900
Spesifikasi
Airflow Capacity (m³/hour)2100
MaterialPolypropylene
PhaseSingle Phase
Power Output (kW)0.37
Speed (rpm)2800
Static Pressure (Pa)750
Voltage (V/Hz)220/50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Joints - Chemical Resistant Polypropylene (PP)
Adjustable Knob - Epoxy Coated Brass with Stainless Steel Bolt
Damper - Chemical Resistant Polypropylene (PP) Flap with Stainless Steel
Tubes - 75mm Aluminium Alloy
Ceiling Bracket - Injection Molded PVC
Sealing Ring - Low-Friction Treated Rubber
Spring - Stainless Steel 304
Hood - Quality grade PP/PC
Feature
Ducting Included (Max 6m)
Rucika pipe 4-8" (Type D)
Fitting PVC Rucika 4-8"
Accessories (increaser 3" x 6", large radius elbow 4-8", Tee PVC 4-8")
Flexible Damper to adjust velocity
Silicon
PVC Glue
Blower bracket
Clipsal Flexible pipe
Pipe Hanger 6-8"
Motor Circuit breaker with themall
Finishing work

Ulasan Produk

Tidak ada ulasan