Duraline Acid cabinet

Sebelum PPN:
Rp149.999.900
Spesifikasi
Airflow Capacity (m³/hour)2100
Dimensions (mm)1090x450x1650
MaterialPolypropylene
PhaseSingle Phase
Power Output (kW)0.37
Speed (rpm)2850
Static Pressure (Pa)750
Voltage (V/Hz)220/50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Fully Welded construction cabinet with 1 mm thick high quality sheet metal, increasing protection with reduced gaping
- Double wall construction for extra strength and safety
- Each Shelving contains a Polypropylene sheet surface & PVC Tray
- Continuous piano hinge system
- Multiple dial vents for flexibility of installation. Positioned at the left, right, back and top side
- Additional security provided by special key with muti point cam lock system
- Epoxy-polyester powder coated - blue color
Feature
Ducting Included (Max 6m)
Rucika pipe 4-8" (Type D)
Fitting PVC Rucika 4-8"
Accessories (increaser 3" x 6", large radius elbow 4-8", Tee PVC 4-8")
Flexible Damper to adjust velocity
Silicon
PVC Glue
Blower bracket
Clipsal Flexible pipe
Pipe Hanger 6-8"
Motor Circuit breaker with themall
Finishing work

Ulasan Produk

Tidak ada ulasan