Metravi Wireless Weather Station

Sebelum PPN:
Rp19.999.900
Spesifikasi
ColourWhite
Receiver Battery LifeAbout 12 months (battery quality and capacity determine the service time)
Receiver Humidity Range (%RH)20 to 99
Receiver PowerAlkaline Battery 3xAA 1.5V or External DC power supply or MINI USB power supply
Receiver Pressure Range (hPa)300 to 1100
Receiver Temperature Range (°C)0 to 60 (32°F to 140°F)
Transmitter Data Update (s/time)40
Transmitter Humidity Range (%RH)20 to 99
Transmitter PowerAlkaline Batteries 2x AA 1.5V
Transmitter Rainfall Range (mm)0-9999
Transmitter Temperature Range (°C)-40 to 60 (-40°F to 140°F)
Transmitter WaterproofingIPX3
Transmitter Wind Speed Range (m/s)0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEW LAUNCH!
The Metravi WS-1051 is a professional, multifunction, intelligent Weather Station engineered and designed to meet the highest quality standards, to provide you with accurate and stable weather data.
This device provides measurements of Wind Speed & Direction, Rainfall, Temperature & Humidity, Air Pressure. It features WiFi interface, making it easy to obtain real-time weather conditions in the area where the weather station is located.
The device features one year data storage function. The data can be read through the PC software.
Feature
Calendar: In-built calendar and display format is user-settable. | Clock: user-settable | Alarm functions | Wireless 433MHz transmission: between indoor tablet and outdoor device/transmitter. Effective for up to 100 meters, with data transmission frequency of 40 seconds/time. | Temperature measurements: Indoor & Outdoor
Receiver Temperature Range : 0°C to 60°C (32°F to 140°F)
Transmitter Temperature Range : -40°C to 60°C (-40°F to 140°F)
Resolution: 1°C
Accuracy: ±1°C | Receiver Temperature Range : 0°C to 60°C (32°F to 140°F) | Transmitter Temperature Range : -40°C to 60°C (-40°F to 140°F) | Resolution: 1°C | Accuracy: ±1°C | Humidity measurements: Indoor & Outdoor
Humidity Range: 20% to 99%
Resolution: 1%
Accuracy: ±5% | Humidity Range: 20% to 99% | Resolution: 1% | Accuracy: ±5% | Wind Speed measurements: selectable units in m/ s, km/hh, mph, knots or bft
Wind Speed Range: 0-50 m/s
Resolution: 0.1 m/s
Accuracy: 1 m/s (at wind speed <10m/s) | Wind Speed Range: 0-50 m/s | Resolution: 0.1 m/s | Accuracy: 1 m/s (at wind speed <10m/s) | Wind Direction display: shown as E, S, W, N, SE, NE, SW and NW | Rainfall measurement
Rainfall Range: 0-9999mm
Resolution: 0.4mm (for rainfall <1000mm); 1mm (for rainfall >1000mm) | Rainfall Range: 0-9999mm | Resolution: 0.4mm (for rainfall <1000mm); 1mm (for rainfall >1000mm) | Absolute value of Atmospheric Pressure
Pressure Range: 300 to 1100hpa
Resolution: 0.1 hpa
Accuracy: 3 hpa | Pressure Range: 300 to 1100hpa | Resolution: 0.1 hpa | Accuracy: 3 hpa | Pressure Trend Chart | Weather Forecast Cloud Map | Data Storage: for upto 1 year of data | Transmitter Waterproofing : IPX3

Ulasan Produk

Tidak ada ulasan

Halaman Terkait