Metravi Video Infrared Thermometer with Data Logger

Sebelum PPN:
Rp71.999.900
Spesifikasi
Battery TypeLi-Ion Rechargeable
ColourBlue
Dew Point Temperature Range (°C)0 to 50
DisplayTFT LCD display
Distance to Sighting Ratio50
EmissivityDigitally adjustable from 0.10 to 1.0
Image Storage FormatsJPEG Format
K-Type Temperature Range (°C)-50° to 1370
Memory and StorageExternal Micro SD Card
PC interfaceUSB Interface
Power SourceBattery Operated
Resolution (°C)0.1
Response Time (ms)150
Spectral Response (µm)8~14
Temperature Accuracy (°C)±1.0% ±1.0
Temperature Range (°C)-50 to 1850
Type of Laser PointerDual Laser
Types of TemperatureDew Point Temperature, Infrared Temperature, K-Type Temperature
Video RecordingAVI Mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual Laser Pointer, Colour Display, Video and Still picture recording, In-built Contact Thermometer, uSD Card & PC interface, -50 to 1850°C, Adjustable Emissivity, D:S 50:1
Read about the VIT-20 Railways Application Case Study here.
Feature
2.2″ TFT LCD display | 640*480 pixels | Micro SD memory card | Image (JPEG) and video (AVI) | Picture and Video of target under test can be taken | Pictures with target sighting, temperature and time stamp | Humidity and Air Temperature measurement | Dual laser targeting | Type-K thermocouple probe | Adjustable emissivity | High accuracy | Fast response time | Dew-point temperature and Wet bulb temperature | 50:1 Distance to Sighting Ratio | Temperature Range: -50 to 1850″C | Adjustable Emissivity 0.10 to 1.00 | Contact type Thermometer with K type Thermocouple measures Range-50 to 1370″C | Re-chargeable battery and Battery Charger | USB PC Interface

Ulasan Produk

Tidak ada ulasan