Metravi Ultrasonic Thickness Gauge
#Grup produk P115989090
Sebelum PPN:
Rp4.299.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto Power OFF | Auto Power-off |
|---|---|
| Colour | Blue-Black |
| Low Battery Indication | Low Battery Indication |
| Measurement Method | Single / Continuous |
| Power Source | Battery Operated |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Metravi UTG-01 Ultrasonic Thickness Gauge (2024 model) is an intelligent hand held product which adopts the principle of ultrasonic measurement and is controlled by a micro processor and provides quick and precise measurements of thickness for most industrial materials.
When the ultrasonic wave emitted by the probe passes through the measured subject and reaches the material interface , the wave is reflected to the probe to determine the thickness of the testing object, by precisely measuring the time it takes for the ultrasonic wave to travel through the material.
Hence, the thickness of a wide range of materials can be measured quickly and without damage and destruction.
The Metravi UTG-01 Ultrasonic Thickness Gauge is suitable for a wide range of industrial applications and can measure the thickness of high density materials like steel aluminium etc.
It is a commonly used thickness measuring instrument in manufacturing industry, metal processing industry and other industries.
With a resolution: 0.01mm/0.1mm, for composite materials without sound velocity standards, you can also use the measurement of sound velocity function for testing.
Works on:
Iron plate
Steel plate
Stainless Steel
Aluminium
Purple/Brass
Zinc
Tin
Lead
Glass
PVC
Acrylic Plate
Nylon
Silver
Gold
Titanium
Nickel
Ceramic
Quartz, etc.
Note: It cannot be used on cast iron due to its big crystalloid composition.
Features:
It uses single chip micro processor technology, resolution is up to 0.01mm.
Stable measurement and fast reaction speed.
Continuous and single measurement switching function.
Sound velocity measurement function.
Preset fixed sound velocity value of common materials, which can be quickly selected and measured according to the material to be measured.
Probe port automatically identifies the probe transmitting and receiving signals, and the user can directly insert the probe into the host when replacing it.
100 sets data storage.
Alarm function: user can customise the upper and lower limit alarm values and buzzer alarm sounds if the measurement result is outside the set limits.
When the ultrasonic wave emitted by the probe passes through the measured subject and reaches the material interface , the wave is reflected to the probe to determine the thickness of the testing object, by precisely measuring the time it takes for the ultrasonic wave to travel through the material.
Hence, the thickness of a wide range of materials can be measured quickly and without damage and destruction.
The Metravi UTG-01 Ultrasonic Thickness Gauge is suitable for a wide range of industrial applications and can measure the thickness of high density materials like steel aluminium etc.
It is a commonly used thickness measuring instrument in manufacturing industry, metal processing industry and other industries.
With a resolution: 0.01mm/0.1mm, for composite materials without sound velocity standards, you can also use the measurement of sound velocity function for testing.
Works on:
Iron plate
Steel plate
Stainless Steel
Aluminium
Purple/Brass
Zinc
Tin
Lead
Glass
PVC
Acrylic Plate
Nylon
Silver
Gold
Titanium
Nickel
Ceramic
Quartz, etc.
Note: It cannot be used on cast iron due to its big crystalloid composition.
Features:
It uses single chip micro processor technology, resolution is up to 0.01mm.
Stable measurement and fast reaction speed.
Continuous and single measurement switching function.
Sound velocity measurement function.
Preset fixed sound velocity value of common materials, which can be quickly selected and measured according to the material to be measured.
Probe port automatically identifies the probe transmitting and receiving signals, and the user can directly insert the probe into the host when replacing it.
100 sets data storage.
Alarm function: user can customise the upper and lower limit alarm values and buzzer alarm sounds if the measurement result is outside the set limits.
Feature
Display: 4 digits backlit LCD | Measuring Range: 1.0~350mm (45#Steel) | Operation Frequency: 5MHz /2.5MHz (2.5MHz using special probe) | Max. Limit for Tube Curvature Measurement: Ø20x3mm (45#Steel) | Resolution: 0.01mm (1~99 mm); 0.1mm (100 mm) | Accuracy: H<10mm, ±0.05mm10-99mm: ≤±(0.01+H/200)mm
>10 0mm: ≤±(0.1+H/100)mm
(H: thickness of material to be measured) | Power Supply: 3x 1.5V AA alkaline batteries | Sound Velocity Range: 1000~9999 m/s | Calibration Test Block: Instrument is inlaid with a 4.00mm Calibration Test Block with a tolerance of ±0.05mm | Auto Calibration | Auto Linear Compensation | Data Logging: 10 measurements | Low Battery indication | Auto Power-off | Alarm: Buzzer alarm sounds if measurement result is outside user-settable limits. | Accessories: Ultrasonic Probe (5MHzφ10mm), 50ml Coupling Agent, Batteries, User Manual, Hard Carrying Case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
