Metravi Three Phase Discharge Rod

Sebelum PPN:
Rp21.999.900 - Rp43.999.900
Spesifikasi
Assembled Length (ft)15
Bottom Section Diameter (mm)45
Cable10/25/35 sq. mm. ISI Marked PVC insulated multi-stranded 440/1100V Grade Transparent Copper cable (at extra cost)
ClampCrocodile grounding clamp (one for each rod included, extra available at extra charge)
DesignTelescopic
EarthingDie cast Aluminium Earthing instrument for 30mm dia
Glass Content65 %.
H.V. Test (kV)110
LockingPush Button type Locking System
MaterialFRP Pultruded
ProcessAutomatic Pultrusion Plant
Rods3 (three)
SurfaceSmooth and Glossy
Top Section Diameter (mm)25
Total Section3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated FRP Telescopic Earth/Discharge Rod manufactured in fully automatic Pultrusion Plant having strong Electrical & Mechanical Strength.

Ulasan Produk

Tidak ada ulasan