Metravi Tachometer

Sebelum PPN:
Rp2.799.900 - Rp9.299.900
Spesifikasi
Battery TypeAlkaline
Data HoldData Hold
Low Battery IndicationLow Battery Indication
Power SourceBattery Operated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contact type Tachometer, with Adaptor set, measures up to 50,000 RPM
Feature
Contact-type Digital Tachometer with Adaptors | Last Value, Max Value and Min Value memory | Exclusive One-chip microcomputer LSI Circuit | Quartz Crystal Time Base | Display 5 Digits LCD | Range 60 to 49,999 RPM | Surface Speed 6 to 5000 m/min | Resolution 0.1RPM up to 1000 RPM thereafter 1 RPM – 0.01m/min up to 100m/min thereafter 0.1m/min | Accuracy ±0.05% | Complete with carrying case, RPM Cone Adaptor, RPM Funnel, Adaptor, Surface speed test wheel and operation manual

Ulasan Produk

Tidak ada ulasan