Metravi Stroboscope

Sebelum PPN:
Rp11.999.900 - Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Stroboscope, 50 to 12,000FPM, 230V Single Phase AC Operated.
Feature
Exclusive One Chip Micro Controller LSI circuit
Crystal Time Base to offer the High Accuracy
Wide Measuring Range
High Resolution
Digital display Gives Exact reading
LOW, MEDIUM & HIGH (3) ranges
Display: LCD with annunciator
Range: 50 to 12,000 FPM
Resolution: 0.1 FPM up to 1000FPM else 1FPM
Accuracy: ±0.05%
Sampling Rate: 0.4 seconds
Auxiliary Power Supply: 230V AC 50Hz | Exclusive One Chip Micro Controller LSI circuit | Crystal Time Base to offer the High Accuracy | Wide Measuring Range | High Resolution | Digital display Gives Exact reading | LOW, MEDIUM & HIGH (3) ranges | Display: LCD with annunciator | Range: 50 to 12,000 FPM | Resolution: 0.1 FPM up to 1000FPM else 1FPM | Accuracy: ±0.05% | Sampling Rate: 0.4 seconds | Auxiliary Power Supply: 230V AC 50Hz

Ulasan Produk

Tidak ada ulasan