Metravi Solar MPPT Meter

Sebelum PPN:
Rp6.399.900
Spesifikasi
CertificationsCAT 0 60V, CE, cETLus, RoHS, Pollution Degree 2
Data HoldAvailable
Dimensions (mm)142x76x22
Drop Proof (m)1
Operating Altitude (m)≤ 2000
Operating Temperature (°C)18 to 28
Operating Temperature (°F)64 to 82
Over Range IndicationAvailable
Power SupplyNo battery needed, powered by the solar panel under test
ProtectionProtection against reverse polarity connections, Over-voltage protection, Over-current protection, Over-temperature protection, Over-power protection
Relative Humidity (%RH)≤75 (0° to 30°C); ≤50 (30° to 40°C)
Storage Temperature (°C)-10 to 50
Storage Temperature (°F)14 to 122
Test ModesManual / Auto

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Metravi Pro 20PV Solar MPPT Meter can effectively identify any abnormalities in solar panels by testing their Maximum Power, Peak Power Voltage, Peak Power Current, Open Circuit Voltage, and Short Circuit Current.
Featuring a large display and automatic measurement capabilities, this device conveniently displays all measurement results simultaneously. Its portable design enables easy carrying, greatly enhancing the operational and maintenance efficiency for Photovoltaic and Solar Panel manufacturers, installers, and end users.
Feature
• Maximum Power Test (Pmax): 5~800W
• Peak Power Voltage (Vmp): 12~ 60V
• Peak Power Current (Imp): 0~35A
• Open Circuit Voltage (Voc): 12~60V
• Short Circuit Current (Isc): 0~35A
• Large screen and multiple result display: A single measurement that displays all essential test values can significantly enhance work efficiency.
• No batteries needed, powered by the solar panel: There is no requirement for batteries as the measurement can be effortlessly performed for extended periods.
• Equipped with MC4 test lead: With the MC4 connector already included, there is no need for additional solar panel connectors. This enables quick and efficient measurements to be performed effortlessly.
• Portable and convenient: With its portable and lightweight design, this meter provides operators with convenience and ease of use, making it an incredibly versatile and indispensable tool for a wide range of tasks.
• Certifications: CE, cETLus, RoHS

Ulasan Produk

Tidak ada ulasan