Sebelum PPN:
Rp3.699.900
Spesifikasi
Control InputHold (Optional)
Count Input230 V.AC. Mains pulse (Optional), 5 to 30 V. DC. Voltage pulse, Potential free contacts, Proximity Switches (PNP / NPN)
Counting Range1 to 999999 Counts
Counting Speed (Hz)0 to 3 / 30 / 100 / 1000 / 2500 (Programmable)
Dimensions (mm)48x96x120, 96x96x120 (HxWxD)
Display6 Digit 0.5” ht 7 segment LED for DEC – 500 / 502
Memory RetentionNon Volatile E2 PROM upto 10 years
Operating Temperature (°C)0 to 55
Panel Cut Out (mm)46x92, 92x92 (HxW)
Power Supply (V)90 to 270 . AC., 50 / 60 Hz
Relative Humidity (%RH)Below 95 (Non condensing)
ResetFront Reset / Remote Reset (Programmable)
Sensor Supply (V)12 DC. 30 mA max

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 Digits Red LED Display, Event Counter, 1 to 999999 Counts, 96 x 48 mm sq
Feature
Display : 6 Digits Red LED Display | Range : 1 to 999999 Counts | Count Input : | a. Proximity Switches (PNP/NPN) | b. Potential Free Contact | c. 5 to 30V DC Voltage Pulse | d. 230V AC Mains Pulse (Any One) | Counting Speed : 0 to 3 / 30 / 100 / 1000 / 2500Hz (Programmable) | Sensor Voltage : 12V DC 30mA Max. | Control Input : Hold (Optional) | Reset : Front Reset / Remote Reset (Programmable) | Memory Retention : Non Volatile (E2 PROM) upto 10 years | Auxiliary Power Supply : 90V to 270V AC 50Hz / 60Hz.

Ulasan Produk

Tidak ada ulasan