Metravi Process Meter

Sebelum PPN:
Rp54.999.900 - Rp62.999.900
Spesifikasi
Automatic ShutdownThe meter is automatically shut down after about 5 minutes of no operation. The time can be adjusted.
Display RefreshFast (F): 20 times/second; slow (S): 5 times/second
Indication Of OutrangeOL
On-off / Open-circuit TestBuzzer beeps indicate the resistance reading is lower than the threshold, or an open circuit
Warm-up Time (minute)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Metravi PM-29 Process Meter is an industrial, battery powered instrument for field maintenance, an integration of a digital multimeter and process signal sources.
It conforms to safety standards of CATIV 600V and CATIII 1000V, as defined in IEC 61010-1 Safety Requirements for Electrical Equipment for Measurement, Control and Laboratory use.
It is designed with an IP65, dual-colour, plastic enclosure, for application in harsh environments.
Feature
• Measurement functions: AC Voltage, DC Voltage,Resistance, Capacitance, DC Current, AC Current, Diode Test, Frequency, Thermocouple Temperature and Thermal Resistance;
• Output functions: DC Voltage, Resistance, Frequency,Thermocouple Temperature, Thermal Resistance and DC Current (constant output, manual stepping and SIMULATE).
• Loop inspection: supply power to 24V circuits and meanwhile measure current.
• Built-in VFC Low Pass Filter can accurately measure distorted voltage and variable frequency voltage.
• Data display and retention.
• Measurement of relative values

Ulasan Produk

Tidak ada ulasan