Metravi Power Quality Analyser

Sebelum PPN:
Rp109.999.900 - Rp229.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Test Function:
Real-time waveform display (4 channels voltage / 4 channels current);
voltage and current True RMS; voltage DC component; current and
voltage peak; current and voltage maximum/minimum value within a
certain time; phasor diagram display; The measurement of each phase
harmonics reaches 50 times; the histogram shows the harmonic ratio
of each phase current and voltage; the calculation of total harmonic
distortion (THD); Active/reactive/apparent power value and total value
of each phase; Each phase active/reactive/apparent electrical energy
value and total value of each phase; transformer K factor calculation;
calculation of COS φ displacement and power factor (PF); flicker
calculation; three-phase unbalance calculation
(Voltage and current).

Capture and Monitoring Functions:
Capture detection the instantaneous change of
electric network voltage and current parameters,
including voltage and current fluctuations, voltage
and current swell, sag, short-time interruptions,
transient over voltage, impulse current, and
current and voltage instantaneous distortion. The
instrument can store up to 150 groups of transient
waveforms simultaneously

Start-up Current Monitoring:
It can monitor the inrush current of the circuit and
the starting current of the electrical equipment,
helpful for the correct design of installed capacity.
It can display the rise/fall curve of the effective
value in start process, the envelope curve of the
start current, 4-channel current and 4-channel voltage waveform. After
triggering, can be recorded about 100s, and store all current and voltage
instantaneous values and waveform curves in each cycle within 100s.

Record and Storage Function:
All test parameters of basic test functions (Urms, Uthd, Ucf, Uunb, Hz, Vrms, Vthd, Vcf, Vunb, PST, Arms, Athd, Acf,
Aunb, KF, W, VAR, VA, PF, COSφ, TANφ), voltage 50 times harmonic, current 50 times harmonic, total of 123 parameters
for recording, and generate the trend diagram, record data for a long time as required. (Simultaneously select 20
parameters to record once every 5 seconds, can be recorded about 300 days).


Alarm Function:
The limit value of the selected parameters can set according to the require to monitoring whether the parameters
exceed the limit, when exceed the limit setting will generate the alarm log , such as voltage overvoltage, current
overcurrent, unbalance degree over-limit, certain harmonic ratio over-limit, frequency over-limit, active power over-limit,
total harmonic distortion over-limit, etc. At most to set 40 groups of alarm monitoring parameters, each groups can set
different monitoring parameters (including 50 times harmonics with 123 different parameters) and the limit value, and set
the minimum time of over-limit. Stored Max 12800 groups alarm log

Screen Capture Function:
Screen capture can be taken in any test page to store the present screen image, and record time and test mode
automatically, Such as saving current voltage waves, harmonic histograms, phasor diagrams, etc. Save up to 60
screenshots simultaneously.

Communication Function:
Through USB communication with the computer, the monitoring software can display the waveform of power quality
analysis and test in real time, and can read the detected and captured transient waveform, trend chart record, alarm list,
test screenshot, etc.

Setting Function:
The user can set the time and date, the display contrast and brightness, and the corresponding color of each phase line
in the instrument; the connection mode and power network type of the instrument can be set; can select different current
clamp and different voltage test transformation ratio; Chinese menu or English menu can be selected.
Help Menu:
At each stage of operation, press “help” key at any time to obtain relevant help information.

Automatic Shutdown : In the alarm/trend graph recording/transient capture mode (waiting or in progress), the instrument does not automatically shut down.
In other test modes, there is no button operation within 15 minutes, prompting to automatically shut down after 1 minute.
Feature
Comprehensive analysis and diagnosis all the voltage, current, power,
electrical energy, harmonic, phase and other electric parameters.
Many kinds of current sensors provide a choice to cope with variety of
measurement site.
4 channel current and 4 channel voltage measurement, simultaneously
capturing and recording electric parameters and waveform, to provide
with all the power quality informatiofor working.

Ulasan Produk

Tidak ada ulasan