Metravi Portable Non-Contact Infrared Thermometer
#Grup produk P115988453
Sebelum PPN:
Rp1.399.900 - Rp38.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Metravi ET-99IR Infrared Thermometer is capable of non-contact (Infrared) temperature measurements at the touch of a button.
The built-in laser pointer increases target accuracy, while the backlit LCD and handy push-buttons combine for convenient, ergonomic operations.
This non-contact Infrared Thermometer can be used to measure the temperature of objects’ surface that is difficult to be measured by traditional (contact) thermometers (such as moving objects, objects with surfaces having electric current or objects which are hot or dangerous to be touched).
Wide Range of Applications: Food preparation, Safety and Fire Inspections, Plastic Moulding, Asphalt, Marine and Screen printing, Measuring Ink and Dryer temperatures, HVAC/R, Diesel and Fleet maintenance, etc.
The built-in laser pointer increases target accuracy, while the backlit LCD and handy push-buttons combine for convenient, ergonomic operations.
This non-contact Infrared Thermometer can be used to measure the temperature of objects’ surface that is difficult to be measured by traditional (contact) thermometers (such as moving objects, objects with surfaces having electric current or objects which are hot or dangerous to be touched).
Wide Range of Applications: Food preparation, Safety and Fire Inspections, Plastic Moulding, Asphalt, Marine and Screen printing, Measuring Ink and Dryer temperatures, HVAC/R, Diesel and Fleet maintenance, etc.
Feature
Temperature Range : -30° to 250°C (-22° to 482°F) | Distance to Sighting Ratio : 8:1 | Accuracy : ±3.0°C (5.4°F) at -30° to 20°C (-22° to 68°F)±2.0% or ±2.0°C (3.6°F) at 20° to 250°C (68° to 482°F) | Response Time: 150ms | Spectral Response : 8~14μm | Emissivity : Digitally adjustable from 0.10 to 1.0Emissivity: | Rapid detection function | Precise non-contact measurements | Single laser sighting | Unique flat surface design with modern housing | 2 mts. drop-tested | Emissivity digitally adjustable from 0.10 to 1.0 | MAX, MIN, AVG, DIF temperature displays | Backlit LCD display | Automatic selection range | Display Resolution 0.1°C (0.1°F) | High and low alarm setting | Overrange Indication | Polarity detection | Safety : “CE” Comply with EMC | Tripod-mountable (tripod available at extra cost)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
