Metravi Multi-Channel Data Logger

Sebelum PPN:
Rp22.999.900 - Rp159.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Metravi TP700 Multiple Channel Data Logger features high-definition display graphs, digital graphs, bar graphs, data overview, etc.
The interface is simple and intuitive, and the settings and operation is convenient.
It enable simultaneous testing of temperature, voltage, humidity, pressure, flow, liquid level, current, frequency, vibration, speed, etc.
Feature
• 0.1S high speed acquisition, resulting in smoother curves
• Strong anti-interference ability, which results in highest accuracy
• 7" Touchscreen, colour display Bar graph display
• 8 groups of different modules can be inserted to realise data acquisition, relay output, power supply and wireless transmission, etc.
• Data logger RS485 can connect external acquisition modules and increase numbers of channels*
• Up to 200 Channels*
• A single computer software can be connected to multiple recorders in the same LAN through the network cable.
• Can be connected to IoT platform remote monitor

Ulasan Produk

Tidak ada ulasan