Metravi Motor Operated Oil Test Set

Sebelum PPN:
Rp54.999.900 - Rp139.999.900
Spesifikasi
AccessoriesStainless steel GO / NO GO gauge, 3-meter 3-core connecting cable (5 Amp, 3-pin plug), and a spare test cell without electrodes.
AuxiliaryEquipped with necessary switches, fuses, indicating lamps, and push-button operated contactors.
ConstructionNaturally air-cooled; portable sheet metal casing with handles, housing both control section and HT transformer in single cubicles.
ElectrodesBrass polished spherical electrodes (12.5 to 13 mm diameter) on a horizontal axis with an adjustable gap (set at 2.5 mm).
Frequency50 Hz.
ISS ReferenceIS: 6792 / 1972 latest.
IndicationMains ON and HT ON indicating NEON lamps.
Input230 / 240V AC, 50 Hz, single phase AC supply.
Interlocking1) Zero start interlocking 2) HT chamber door interlocking 3) Low level and high level interlocking for drive motor
MeteringVoltmeter - panel meter marked according to the specific KV range of the unit.
Safety Measures1) Zero interlocking before energizing HT transformer after eaCh test. 2) Transparent protective hood with interlocking micro switCh to de-energize HV transformers when opened.
Test CellMethyl Methacrylate cell with an effective volume between 300 to 500 ml.
TransformerResin encapsulated HT transformer.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan