Metravi Mixed Signal Oscilloscope
#Grup produk P115988259
Spesifikasi
| Bandwidth (Hz) | 100M |
|---|---|
| Colour | Black-White |
| Data System | Binary system, Decimal system, Hex |
| Digital Filter | 0/1/2 optional |
| Display | 640×480 px, 8\" Coloured LCD, full colour TFT |
| Fuse (V) | 250, 2A, T grade |
| Fuse (V/A) | 250, 2, T grade |
| Input Coupling System | AC, DC, GND |
| Input Impedance (ohm) | 1M±2%, in parallel with 15pF±5pF |
| Max Storage | 16K(when only sampling rate is 250MS/s, 500 MS/s, 1GS/s), 4M/Channe |
| Measurement Bandwidth (MHz) | 100 |
| No. Of Channel | 2 + 1 (external trigger) |
| Operating Environment (°C) | 0° to 40, less than 90%RH |
| Power (V) | 100~240 AC RMS, 50/60Hz, CAT II, Mains oltage |
| Probe Attenuation Factors | 1000x, 100x, 10x, 1x |
| Sample Rate (S/s) | 20 ~ 1GS/s |
| Sampling Rate (GS/s) | 1 half channel, 500MS/s each channel |
| Storage Environment (°C) | -20 to 60, less than 90%RH |
| Trigger Mode | Bus trigger, Data width queue trigger, Distributed queue trigger, Edge trigger, Pattern trigger, Sequential queue data |
| Trigger Position Setting | mid-trigger, Pre-trigger, re-trigger |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Metravi MSO-6102E, a modern, new age Mixed Signal Oscilloscope, is a multi-functional instrument for your testing needs.
Featuring 100MHz bandwidth, 1Gs/a high sampling rate, dual channels and a high resolution, high contrast, colour TFT LCD with adjustable backlight, the device comes with multiple functions and high specifications, making it reliable and accurate.
It has a built in LOGIC ANALYSER with 16 input channels, 4M max storage for each channel, multiple trigger modes, convenient data measurement & data search, settings of all kinds of threshold levels.
Applications include:
Electronic circuits debugging
Circuit testing
Designing & Manufacturing
Education & Training
Automobile maintenance & designing
Featuring 100MHz bandwidth, 1Gs/a high sampling rate, dual channels and a high resolution, high contrast, colour TFT LCD with adjustable backlight, the device comes with multiple functions and high specifications, making it reliable and accurate.
It has a built in LOGIC ANALYSER with 16 input channels, 4M max storage for each channel, multiple trigger modes, convenient data measurement & data search, settings of all kinds of threshold levels.
Applications include:
Electronic circuits debugging
Circuit testing
Designing & Manufacturing
Education & Training
Automobile maintenance & designing
Feature
Bandwidth: 100MHz | Channels: 2+1 (external) | Modes: Normal, Peak detect, Averaging | Sample Rate: 1GS/s half channel*, 500MS/s each channel | Input Coupling: DC, AC , Ground | Input Impedance: 1MΩ±2%, in parallel with 15pF±5pF | Probe Attenuation Factor: 1X, 10X, 100X, 1000X | Channel Isolation: 50Hz: 100:1 / 10MHz:40 :1 | Cursor: △V and △T between cursors | Automatic Measurement: Vpp, Vmax, Vmin, Vtop, Vbase, Vamp, Vavg, Vrms, Overshoot, Preshoot, Freq, Period, Rise Time, Fall Time, Delay A→B, Delay A→B , +Width, -Width, +Duty, -Duty | Waveform math: +, -, *, /, FFT | Waveform Storage: 4 waveforms | Typical Measurement Frequency: 1kHz square wave | Storage and call-out of waveforms | Automatic setting function provided capable of fast setting | Multiple-waveform calculation function | Built-in FFT function | Implementation of detecting the average and peak values of the waveform | Digital real-time oscilloscope | Edge, video, alternate, pulse and slope triggering function | Different continuous displaying time | Communication Ports: USB2.0, USB for file storage; RS-232 or VGA port (optional) | Logic Analyser Sample Rate: 20 S/s ~ 1GS/s | Logic Analyser Channels: 16 | Logic Analyser Max Storage: 4M/Channel, 16K(when only sampling rate is 250MS/s, 500 MS/s, 1GS/s) | Logic Analyser Bandwidth: 100MHz | Display: 8″ Coloured LCD (Liquid Crystal Display), 640×480 px, full colour TFT | Power: Mains Voltage 100~240 VAC RMS, 50/60Hz, CAT II | Fuse: 2A, T grade, 250V | Accessories: Passive probe: 2, 1.2 m, 1:1 (10:1), OL-16 LA measurement module, Software CD, USB Cable, Power Cable, User Manual | Calibration: One year is recommended for the calibration interval periodProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
