Metravi Manual Oil Test Set

Sebelum PPN:
Rp42.999.900 - Rp109.999.900
Spesifikasi
Accessories3-core cable (3m length, 5 Amp, 3-pin plug), Oil cell with electrode, and spare gap.
AuxiliariesNecessary switChes, fuses, indicating lamps, and push button operated contactor for efficient operation.
ConstructionNaturally air cooled; portable sheet metal casting with handles, containing control section and HT transformer in single cubicles.
ElectrodesBrass polished spherical electrodes mounted on a horizontal axis; gap adjustable to 2.5 mm or 4 mm.
Frequency50 HZ.
ISS ReferenceIS: 6792 / 1972 latest.
IndicationMains ON and HT ON indicating NEON Lamps; Red lamp.
Input230 / 240V AC 50 Hz single phase AC supply.
Interlocking1) Zero start interlocking , 2) HT chamber door interlocking
Safety Measures1) Zero interlocking arrangement before energizing HT transformer after eaCh test. , 2) Transparent protective hood with interlocking micro switCh to ensure HV transformers cannot be energized while hood is open.
Test CellMethyl Methacrylate cell with an effective volume between 300 to 500 ml.
TransformerResin encapsulated HT transformer.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan