Sebelum PPN:
Rp1.599.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Metravi ET-99L Lux and Light Meter can measure light up to 200000 Lux or 20000
FC (Foot Candles).
The light meter offers an overload indication, low battery indication, data hold. maximum/
minimum hold (MAX/MIN), REL measure function, auto power off with disable function,
along with a range switch (select auto or manual).
This instrument is shipped fully tested and calibrated and with proper use provides years
of reliable service.
Feature
Range : 0.0 to 200000 Lux / 0.00 to 20000 FC
4 Measuring Ranges in both Lux/FC
High accuracy and rapid response
” Low battery Indication “
MAX/MIN mode
REmeasuring mode
Data Hold mode
Lux/FC unit switch
Backlight can turn on and turn off
Auto power-off (disabling option available)
Range switch
Auto and Manuarange selection

Ulasan Produk

Tidak ada ulasan