Metravi Integrated Meter

Sebelum PPN:
Rp9.999.900
Spesifikasi
Active Power (W)0.200Lg-0.200Ld; 1.00K – 999.99K; 1.00M – 999.99M
Apparent power (VA)0.00 – 999.9; 1.00K – 999.99K; 1.00M – 999.99M
Current Range (A)0.05 – 9999.99
Cutout (mm)92(height)x92(width)
Dimensions (mm)96(height)x96(width)x85(depth)
EnclosureABS Plastic, polycarbonate faceplate overlay
Energy0 - 99999999.99 KWh<br>0 - 99999999.99 KVAh<br>0 - 99999999.99 KQh
EnvironmentalOperating Temperature: 10 ~ 70 Deg C.
Frequency (Hz)45.00–65.00
Phase Angle0— +/- 90 Deg
Power Factor0.200Lg-0.200Ld
Reactive power (VAR)0.00 – 999.9; 1.00K – 999.99K; 1.00M – 999.99M
Relative Humidity (%RH)Max. 95 Non Cond.
Voltage Range (V)20.00 – 999.99, 1.00K – 999.99K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• DSP & Microcontroller Based.
• Accuracy 0.5%, Autoranging.
• Displays three phase Parameters in a single window.
• 3-Ph 3-Wire & 3-ph 4-Wire Settings.
• Easy User interface with at siteprogramming of CT & PT ratios.
• RS 232 PC connectivity (Optional).
• Displays 3 Phase Parameters: Volts, Amps, Active / Apparant / Reactive
Power and Energy, Power Factor, Demandand Maximum demand,
Frequency & Real time clock.

Ulasan Produk

Tidak ada ulasan