Metravi Frequency Counter
#Grup produk P115987959
Spesifikasi
| Accessories | Test Cable, Power Cable, Spare Fuse, User Manual |
|---|---|
| CHA Attenuation | ×1 or ×20 |
| CHA LPF (dB) | 3 Bandwidth about 100kHz |
| Dimensions (mm) | 230x85x240 |
| Display | 8+2 bits LED |
| Frequency Measurement (Hz) | 10 ~ 2.4G |
| Input Coupling Mode | AC |
| Input Impedance (ohm) | CHA 1M ; CHB 50M |
| Input Voltage Dynamic Range | ChA 50mVrms ~ 20Vp-p, ChB 30mVrms ~ 1Vp-p |
| Period Measurement (s) | 100n ~ 1 |
| Period Measurement Error | ±time base error, ±trigger error ± LSD |
| Wave Forms | Sine, Triangle, Pulse |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Metravi FC-2700 Frequency Counter has intellectualised
measurement by the usage of microprocessor technology.
It features reciprocal counter technology, high measurement
accuracy, broad frequency measurement range (10Hz ~
2400MHz), high sensitivity and selectable gate time.
The front circuit of this counter has low pass filter (LPF) and
attenuator.
It is suitable for Scientific Research and Manufacture of Posts
and Telecommunications, Communications, Radio and TV,
College, Educational Institute and Factory
measurement by the usage of microprocessor technology.
It features reciprocal counter technology, high measurement
accuracy, broad frequency measurement range (10Hz ~
2400MHz), high sensitivity and selectable gate time.
The front circuit of this counter has low pass filter (LPF) and
attenuator.
It is suitable for Scientific Research and Manufacture of Posts
and Telecommunications, Communications, Radio and TV,
College, Educational Institute and Factory
Feature
• Uses reciprocal counter technology• High measurement accuracy
• Broad frequency measurement range
• Fast measurement speed
• High sensitivity.
• Uses MCU technology for period, frequency measurement
• Intellectualised management
• High reliability and ascendant performance/ price ratio
• Uses LSI, CPLD to reduce component elements and
reliability gets improves greatly
• MTBF≥10000h
• Neat appearance, small, light and portable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
