Metravi EMF Tester
#Grup produk P115987898
Spesifikasi
| Accessories | User’s manual, 9V battery, Carrying case |
|---|---|
| Accuracy | ± (2.5% ± 6dgt) at 50Hz/60Hz |
| Battery | 9V NEDA 1604, IEC 6F22 or JIS 006P |
| Battery Life (hour) | Approximate 100 |
| Dimensions (mm) | 130x56x38 |
| Display | 3-1/2 digits LCD, maximum reading 1999 |
| Frequency Response | 30Hz to 300Hz |
| Operating Temperature (°C) | 5 to 40 |
| Overload | LCD display “OL” |
| Range | 200/2000 mG, 20/200µT |
| Relative Humidity (%RH) | Below 80 |
| Resolution (mg) | 0.1/1 or 0.01/0.1 µT |
| Sample Rate | 2.5 times per second |
| Sensor | Single Axis |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Safety precautions should be taken against electric appliances in places
including medical institutions, schools and residential districts, where
people usually stay for a long time, to prevent patients, babies and senior
citizens from exposure to high electromagnetic waves.
An electromagnetic wave simply means the wave motion of the
electromagnetic field (ELF).
The change in electric fields produces magnetic fields, and the change in
magnetic fields can also generate electric fields.
The fluctuation of correlation between each other is known as
“electromagnetic waves”, which is a form of energy similar to light and
heat that can be transmitted either by radiation in the air or by an electric
conductor.
It is suggested that rearrangements should be made in families and work
locations where electromagnetic fields are detected the strongest in order
to avoid prolonged exposure to excessive electromagnetic fields.
APPLICATION
• This meter is applied to measuring electromagnetic fields of extremely low frequency
(ELF) of 30 to 300Hz
• It is capable of measuring the electromagnetic field radiation intensity that is
produced from electric transmission equipment, power line, microwave oven,
air conditioner, refrigerator, computer monitor, video/audio device and so forth
• The magnetic field unit is Tesla (T), Gauss (G), mini-Gauss (mG) or micro-Tesla (μT)
• 1 T = 10,000 G
• 1μT = 10 mG
• 1 G = 1,000 mG
including medical institutions, schools and residential districts, where
people usually stay for a long time, to prevent patients, babies and senior
citizens from exposure to high electromagnetic waves.
An electromagnetic wave simply means the wave motion of the
electromagnetic field (ELF).
The change in electric fields produces magnetic fields, and the change in
magnetic fields can also generate electric fields.
The fluctuation of correlation between each other is known as
“electromagnetic waves”, which is a form of energy similar to light and
heat that can be transmitted either by radiation in the air or by an electric
conductor.
It is suggested that rearrangements should be made in families and work
locations where electromagnetic fields are detected the strongest in order
to avoid prolonged exposure to excessive electromagnetic fields.
APPLICATION
• This meter is applied to measuring electromagnetic fields of extremely low frequency
(ELF) of 30 to 300Hz
• It is capable of measuring the electromagnetic field radiation intensity that is
produced from electric transmission equipment, power line, microwave oven,
air conditioner, refrigerator, computer monitor, video/audio device and so forth
• The magnetic field unit is Tesla (T), Gauss (G), mini-Gauss (mG) or micro-Tesla (μT)
• 1 T = 10,000 G
• 1μT = 10 mG
• 1 G = 1,000 mG
Feature
• Switch between the display of micro-Tesla and mini-Gauss is available• Data hold (HOLD) maximum (MAX) Hold function
• Range display (20, 200, 2000A)
• Low battery detector “ ”
• Over load display “OL”
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
