Metravi Digital Time Interval Meter

Sebelum PPN:
Rp20.999.900 - Rp94.999.900
Spesifikasi
ColourBlack-White
Display7 segment LED
Time Start ModeSimultaneously starts by injection of 20V to 240V AC/DC or by potential Free Contact
Time Stop ModeIndividual stop of timer counting with excitation of auxiliary contacts of relay or switChgear under test

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 Digits Digital Time Interval Meter for measureing in the range of 999.9mS, 9.999S, 99.99S
Feature
Suitable to test protective device, circuit breaker, tripping coils, relays etc.
Input: 230V Single Phase AC 50Hz.
Number of Channel : One
Display of each channel : 7 segment LED type, 4 digits
Ranges A. 0 – 999.9mSec Resolution 100uSec / B. 0 – 9.999 Sec. Resolution 1mSec / C. 0 – 99.99 Sec. Resolution 10mSec
Time Start Mode : Simultaneously starts by injection of 20V to 240V AC/DC or by potential Free Contact
Time Stop Mode : Individual stop of timer counting with excitation of auxiliary contacts of relay or switchgear under test. | Suitable to test protective device, circuit breaker, tripping coils, relays etc. | Input: 230V Single Phase AC 50Hz. | Number of Channel : One | Display of each channel : 7 segment LED type, 4 digits | Ranges A. 0 – 999.9mSec Resolution 100uSec / B. 0 – 9.999 Sec. Resolution 1mSec / C. 0 – 99.99 Sec. Resolution 10mSec | Time Start Mode : Simultaneously starts by injection of 20V to 240V AC/DC or by potential Free Contact | Time Stop Mode : Individual stop of timer counting with excitation of auxiliary contacts of relay or switchgear under test.

Ulasan Produk

Tidak ada ulasan