Metravi Digital Three Phase Ammeter

Sebelum PPN:
Rp2.599.900
Spesifikasi
Accuracy1% of full load
CT RatioAs per order
CT Secondary (A)5 or 1 (on order)
Control Power (VAC)230 ± 10%, 50/60 Hz, 3VA
Current Input (A)7 Max continuous at any current terminal
Dielectric Strength (kV)2 for 1 minute
Operating Temperature (°C)0 to 70
Relative Humidity (%RH)95
Storage Temperature Range (°C)-20 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microprocessor Based, 96 x 96 mm sq, with in built three phase selector switch, displays Current in three phases, CT Ratio programmable. Programmable up to 3000A AC.
Feature
Designed using microprocessor based multiplexing technique | Can sense any changes in the line currents | These are CT Operated meters and are factory set either 1A or 5A CT Secondary | Displays phase currents for a three phase system | Size 96 x 96 mm sq, | 3-1/2 Digits Red LED Display | With built-in selector switch | Measures Ir, Iy, Ib | Accuracy: ±1% of full scale | Current Input: 7A Max continuous at any current terminal

Ulasan Produk

Tidak ada ulasan