Metravi Digital SMT Component Tester

Sebelum PPN:
Rp5.299.900
Spesifikasi
AccuracyAccuracy is given at 18°C to 28°C (65°F to 83°F), less than 70% RH
Auto Power OFFMeter automatically shuts down after approx. 10 minutes of inactivity
Display6000 counts LCD display
For Inside Use Max HeightOperating: 3000m, Storage: 10,000m
Humidity Range (%RH)80
InsulationClass2, Double insulation
Low Battery IndicationA battery symbol is displayed when the battery voltage drops below the operating level
Maximum Voltage between Terminals & Earth Ground50V AC/DC RMS
Measurement Rate2 times per second (nominal)
Operating Environment (°C)-10 to 50
Operating Environment Temperature (°F)32 to 122 at < 70% RH
Over Range“OL” mark indication
Pollution Degree2
PowerTwo 1.5V battery AG13/LR44
Relative Humidity (%RH)90 (0°C to 30°C); 75 (30°C to 40°C); 45 (40°C to 50°C)
Storage Temperature (°C)-10 to 60
Storage Temperature (°F)-14 to 140
polarityAutomatic, (-) negative polarity indication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan