Metravi Digital Power Factor Meter

Sebelum PPN:
Rp4.399.900 - Rp5.499.900
Spesifikasi
Control Power (VAC)230 ± 10%, 50/60 Hz, 3VA
Current Input (A)7 Max continuous at any current terminal
Relative Humidity (%RH)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microprocessor Based, 96 x 96 mm sq, For Single Phase, Red LED Display.
Feature
Microprocessor based 3 phase and single phase Power Factor measurement. | Available in 96 * 96 mm Bezel Size for three phase and single phase meters and 96 * 48mm for single phase meters. | Meters can be factory set for different CT/PT ratios to give a direct reading. | Three phase meters display individual phase values and also system values. | Available for 415V(LT) and 110 V(HT) systems and for 1 Amp and 5 Amp CT secondary. | Auxiliary Power Supply: 230V AC 50Hz / 110V AC 50Hz | In the Model number Y could be 3 for 3 phase and 1 for single phase and X could be 2 for 2 wire loads, 3 for 3 wire loads and 4 for 4 wire loads

Ulasan Produk

Tidak ada ulasan