Metravi Digital Power Analyser

Sebelum PPN:
Rp5.999.900
Spesifikasi
Accuracy1% at UPF for V.A & KW<br>+/- 0.02 of Reading for Freq.
CT Secondary (A)- 5 or 1 (on order)
Control Power (VAC)230 ± 10% , 50/60 Hz, 3VA
Current Input (A)7 Max continuous at any current terminal
Dimensions (mm)96x130x87
Input Impedance0.002 ohm for current circuit<br>1 Meg. ohm for voltage circuit
Operating Temperature (°C)0 to 70
Storage Temperature (°C)- 20 to 85
Voltage Input (V)300 Max phase to neutral at any oltage terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Ampere, Volt, Frequency and Watt meter combined in 96 x 96 mm sq for single phase loads.
Feature
Microprocessor Based instrument | Measures Single Phase Voltage, Current, Watt and Frequency | Suitable for direct line applications | Can also be used in conjunction with a CT having 1A or 5A CT secondary | Display: 4 Digit LED Display | Minimum 10% of full load current is required for proper operation | Accuracy: 1%

Ulasan Produk

Tidak ada ulasan