Metravi Digital Milli Ohm Meter

Sebelum PPN:
Rp12.999.900
Spesifikasi
AccessoriesTest Leads, 6pcs battery, Carrying case, manual.
Auto Power Off (minute)After Approx 30 Of Non-use
Dimensions (mm)200x92x50
Display3-3/4 Digits Large LCD with bar graph display
Humidity Range (%RH)80
Low Battery IndicationThe battery icon is displayed when the battery Voltage drop below the operating voltage.
Low Resistance Range (ohm)0~40
Maximum Output Current (mA)200 (400mΩ)
Operating Temperature (°C)0 to 40
Operating Temperature (°F)32 to 104
Over Range IndicationOL of highest digit is displayed.
Power Source (V)6x1.5 (Size \"AA\" Battery or Equivalent) (DC9V)
Sampling Rate2 times per second.
Storage Temperature (°C)-10 to 60
Storage Temperature (°F)14 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan