Metravi Digital Capacitance Meter

Sebelum PPN:
Rp3.499.900
Spesifikasi
Battery Life (hour)200 (typical)
Calibration / adjustmentHas two internal adjustments. One is panel Zero adjustment.
DisplayLCD (Liquid Crystal Display) Max. Indication 1999, 3½ digits
MeasurementCapacitance
Operating Humidity (%RH)80 max
Operating Temperature (°C)0 to 40
Over RangeDisplay shows \"1\".
Power SupplySingle, standard 9 volt battery (NEDA 1604 / IEC 6F22)
RangeSingle 9 position, whole range value (from 0.1pF to 20000uF)
Sampling Time (s)0 ~ 5
Standard AccessoriesTest alligator clips (red & black): 1 pair<br>Instruction manual: 1 pc.
Typical consumption current3 ~ 4mA (Range: 200pF-200uF)
Zero AdjustmentManual (range: ±20pF)
Zinc-Carbon Type (hour)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan