Metravi Digital AC Leakage Current Clamp Meter with Harmonics
#Grup produk P115987092
Sebelum PPN:
Rp18.999.900 - Rp46.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Display Mode | 4 digital LCD display, 47mmx28.5mm |
|---|---|
| Distortion Rate | Yes (above 10mA) |
| Filter Function | Filter on : 40Hz ~ 70Hz; Filter off: 40Hz ~ 1kHz |
| Harmonics | 21 orders (above 10mA) |
| Insulation Strength (V) | AC3700 /rms (Between iron core and shell) |
| LCD Size | 43mmx38mm |
| Line Voltage | Below AC 600V circuit line to test |
| Measurement Accuracy (m) | 0.00 ~ 999; ±1.5%rdg±5dgt; 1.00 ~ 300; ±1.5%rdg±5dgt; 300 ~ 599; ±2.0%rdg±5dgt; 600 ~ 1199; ±2.5%rdg±5dgt; 1200 ~ 2000; ±2.5%rdg±5dgt |
| Power Supply | Lithium battery DC 3.7V/1000mAh |
| Relative Humidity | Below 80 |
| Sampling Rate (time/s) | 2 |
| Suitable Safe Standard | IEC1010-1, IEC1010-2-032, Pollution 2, CAT III (600V) |
| Temperature (°C) | -10 ~ 50 |
| Temperature (°F) | -20 ~ 60 |
| Working Current | 60mA (open flashlight 72mA) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Metravi HCM series Leakage Current Clamp Meters are especially designed and
manufactured for measuring AC leakage Current and Current.
The meters adopt unique CT and digital integration technology, and are of small size,
high precision and have perfect function.
Widely used in electric power, communications, meteorology, railway, oil field,
construction, measurement, scientific research and teaching units, industrial and
mining enterprises and other fields.
The Clamp Jaws are made of permalloy and adopt magnetic shielding technology; so
that they are almost not affected by external electromagnetic fields, ensuring high
precision, high stability and high reliability for uninterrupted measurements.
The Clamp Meters have test functions such as True Virtual Value measurement,
Filtering Function, Maximum / Minimum / Average values, Harmonics, Distortion Rate,
etc., which can test Current in the frequency range of 40Hz to 1kHz.
They also feature Backlight, Flashlight, Data Hold, and Bluetooth communication.
They use rechargeable, large-capacity, lithium batteries.
manufactured for measuring AC leakage Current and Current.
The meters adopt unique CT and digital integration technology, and are of small size,
high precision and have perfect function.
Widely used in electric power, communications, meteorology, railway, oil field,
construction, measurement, scientific research and teaching units, industrial and
mining enterprises and other fields.
The Clamp Jaws are made of permalloy and adopt magnetic shielding technology; so
that they are almost not affected by external electromagnetic fields, ensuring high
precision, high stability and high reliability for uninterrupted measurements.
The Clamp Meters have test functions such as True Virtual Value measurement,
Filtering Function, Maximum / Minimum / Average values, Harmonics, Distortion Rate,
etc., which can test Current in the frequency range of 40Hz to 1kHz.
They also feature Backlight, Flashlight, Data Hold, and Bluetooth communication.
They use rechargeable, large-capacity, lithium batteries.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
